Motion
2702-16-16-FG
2702-16-16-FG 16MJ-16MJ 45BLK
Mi Item #00315444
MFR #2702-16-16-FG
Price$47.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2702-16-16-FG 16MJ-16MJ 45BLK
Mi Item #00315444
MFR #2702-16-16-FG

Mfr description
2702-16-16-FG 16MJ-16MJ 45BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.58/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Weight
    0.81 lbs

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC Bulkhead, Male JIC
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Male JIC Bulkhead, Male JIC
  • End 2 Thread
    1-5/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)