Motion
2702-06-06-SS
2702-06-06-SS FITTING
MI ITEM #00315461
MFR #2702-06-06-SS
List Price$133.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2702-06-06-SS FITTING
MI ITEM #00315461
MFR #2702-06-06-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.20/each for your price

Overview

Mfr description
2702-06-06-SS FITTING

Specifications

  • Adapter Type
    45° Elbow - Bulkhead
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°
  • End 2 Thread
    (SAE) 9/16–18
  • End 2 Size Type
    3/8 JIC 37°
  • Material
    Stainless Steel
  • Weight
    0.01 lbs
  • Description Keyword
    3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2702

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text