Motion
2703-16-16-16-FG

BRENNAN INDUSTRIES INC
2703-16-16-16-FG

Bulkhead Tee - 1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare
MI ITEM #00315558
MFR #2703-16-16-16-FG
Your Price$96.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2703-16-16-16-FG

Bulkhead Tee - 1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare
MI ITEM #00315558
MFR #2703-16-16-16-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$96.80/each(List $133.59)

Overview

Mfr description
2703-16-16-16-FG BRANCH TEE BLKHEAD

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC Bulkhead, Male JIC
  • End 1 Size
    1 in
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Male JIC Bulkhead, Male JIC
  • End 2 Size
    1 in
  • End 2 Thread
    1-5/16-12 UN
  • End 3 Style
    Male JIC Bulkhead, Male JIC
  • End 3 Size
    1 in
  • End 3 Thread
    1-5/16-12 UN
  • Material
    Steel
  • Description Keyword
    1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    2703
  • Weight
    1.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text