Motion
222005-11C
222005 Series Hose and Tubing Protectors Internal Support Coil - Stainless Steel Material, 0.580 in ID, 0.600 in Width, 240.000 in Length
Mi Item #00315824
MFR #222005-11C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
222005 Series Hose and Tubing Protectors Internal Support Coil - Stainless Steel Material, 0.580 in ID, 0.600 in Width, 240.000 in Length
Mi Item #00315824
MFR #222005-11C

Mfr description
222005-11 C SPRING
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.580 in
  • Overall Length
    240.000 in
  • Overall Width
    0.600 in

Details

  • Accessory Type
    Spring Guard
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)