Specifications
Dimensions
- End 1 Size3/4 in, 7/8 in
- End 1 Size Type7/8 JIC 37°
- End 2 Size3/4 in, 7/8 in
- End 2 Size Type3/4 JIC 37°
- Weight0.33 lbs
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- Description Keyword7/8 in Female JIC 37° Flare x 3/4 in Male JIC 37° Flare
- End 1 StyleFemale JIC 37° Flare
- End 1 Thread(SAE) 1-3/16–12
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 1-1/16–12
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2406
Overview
Mfr description
2406-14-12 STRAIGHT REDUCER FJ-MJ