Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 5/8 in Female JIC 37° Flare-Twin® Reduction x 1/2 in Male JIC 37° Flare-Twin® Reduction, Brass
MI ITEM #00315932
MFR #5027X10X8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
5027X10X8 FITTING
  • Interchangeable with all sources
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
  • Broad selection of styles and sizes
  • Available in Stainless Steel type 316
  • Good resistance to vibration
  • Zinc plated.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female JIC 37° Flare-Twin® Reduction
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    5/8 in
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male JIC 37° Flare-Twin® Reduction
  • End 2 Size
    1/2 in
  • End 1 Size Type
    5/8 JIC 37°
  • End 2 Thread
    (SAE) 3/4–16
  • End 2 Size Type
    1/2 JIC 37°
  • Material
    Brass
  • Description Keyword
    5/8 in Female JIC 37° Flare-Twin® Reduction x 1/2 in Male JIC 37° Flare-Twin® Reduction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text