Motion
1404-08-04
1404-08-04 ADAPTER STRAIGHT MP-FPS
MI ITEM #00316010
MFR #1404-08-04
Price$11.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1404-08-04 ADAPTER STRAIGHT MP-FPS
MI ITEM #00316010
MFR #1404-08-04

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.35/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    1/2 in, 1/4 in
  • End 2 Size Type
    1/2 NPTF
  • Overall Diameter
    1/2 in, 1/4 in
  • Overall Length
    1.531 in
  • Weight
    0.21 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • Description Keyword
    1/4 in Female Pipe Swivel x 1/2 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    1404

Overview

Mfr description
1404-08-04 ADAPTER STRAIGHT MP-FPS
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
  • Interchangeable and easy to install, requiring no special tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text