Motion
1601-24-24-24-FG

BRENNAN INDUSTRIES INC
1601-24-24-24-FG

Tee - 1-1/2 in Female Pipe Swivel x 1-1/2 in Female Pipe Swivel x 1-1/2 in Male Pipe Rigid
MI ITEM #00316100
MFR #1601-24-24-24-FG
List Price$284.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
1601-24-24-24-FG

Tee - 1-1/2 in Female Pipe Swivel x 1-1/2 in Female Pipe Swivel x 1-1/2 in Male Pipe Rigid
MI ITEM #00316100
MFR #1601-24-24-24-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$284.62/each for your price

Overview

Mfr description
1601-24-24-24-FG MP-FPS-FPS

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe Swivel, Male Pipe
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    1-1/2-11-1/2 NPTF
  • End 2 Style
    Female Pipe Swivel, Male Pipe
  • End 2 Size
    1-1/2 in
  • End 2 Thread
    1-1/2-11-1/2 NPSM
  • End 3 Style
    Female Pipe Swivel, Male Pipe
  • End 3 Size
    1-1/2 in
  • End 3 Thread
    1-1/2-11-1/2 NPSM
  • Material
    Steel
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    1601
  • Weight
    2.39 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text