Motion
2404-16-20
Straight Adapter - 1 in Male JIC 37° Flare x 1-1/4 in Male Pipe, Steel
Mi Item #00316152
MFR #2404-16-20
Price$32.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1 in Male JIC 37° Flare x 1-1/4 in Male Pipe, Steel
Mi Item #00316152
MFR #2404-16-20

Mfr description
2404-16-20 STRAIGHT 1" MJ X 1-1/4" MP
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.91/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 NPTF, 1-1/4 JIC 37°
  • End 2 Size
    1-1/4 in
  • End 2 Size Type
    1 NPTF, 1-1/4 JIC 37°
  • Overall Diameter
    1 in
  • Overall Length
    2.406 in
  • Weight
    0.63 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    1 in Male JIC 37° Flare x 1-1/4 in Male Pipe
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (SAE) 1–5/16-12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    3000 psi
  • Plating
    Trivalent Zinc
  • Series
    2404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)