Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 JIC 37°
- End 2 Size1/2 in
- End 2 Size Type1 JIC 37°
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- Description Keyword1 in Female JIC 37° Flare x 1 in Male JIC 37° Flare
- End 1 StyleFemale JIC 37° Flare
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 1-5/16–12
- MaterialSteel
Overview
Mfr description
221501-16-8S 37DEG UNION ADAPTER