Motion
2408-32
Plug - 2 in Male JIC 37° Flare, (SAE) 2-1/2–12 Thread, Steel, 2.005 in Overall Length
Mi Item #00316175
MFR #2408-32
Price$89.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 2 in Male JIC 37° Flare, (SAE) 2-1/2–12 Thread, Steel, 2.005 in Overall Length
Mi Item #00316175
MFR #2408-32

Mfr description
2408-32 PLUG-JIC 2.1/2-12
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.55/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • Overall Diameter
    2 in
  • Overall Length
    2.005 in
  • Weight
    1.88 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    2 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 2-1/2–12
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)