Motion
2501-24-20-FG
2501-24-20-FG ELBOW 90D MJ-MP FORGED
MI ITEM #00316196
MFR #2501-24-20-FG
Your Price$47.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2501-24-20-FG ELBOW 90D MJ-MP FORGED
MI ITEM #00316196
MFR #2501-24-20-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$47.72/each(List $62.21)

Overview

Mfr description
2501-24-20-FG ELBOW 90D MJ-MP FORGED
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Forged one-piece construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
  • Interchangeable and easy to install, requiring no special tools

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Pipe Rigid
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    1-1/2 in, 1-1/4 in
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1-1/2 in, 1-1/4 in
  • End 1 Size Type
    1-1/2 JIC 37°, 1-1/4 NPTF
  • End 2 Thread
    (SAE) 1-7/8–12
  • End 2 Size Type
    1-1/2 JIC 37°, 1-1/4 NPTF
  • Material
    Steel
  • Maximum Operating Pressure
    3000 psi
  • Weight
    1.84 lbs
  • Description Keyword
    1-1/4 in Male Pipe Rigid x 1-1/2 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    2-1/2 in
  • Series
    2501
  • Overall Diameter
    1-1/2 in
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text