Motion
2602-08-08-08-FG

BRENNAN INDUSTRIES INC
2602-08-08-08-FG

Tee - 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare x 1/2 in Female Pipe Rigid
MI ITEM #00316240
MFR #2602-08-08-08-FG
Your Price$28.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2602-08-08-08-FG

Tee - 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare x 1/2 in Female Pipe Rigid
MI ITEM #00316240
MFR #2602-08-08-08-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.77/each(List $40.91)

Overview

Mfr description
2602-08-08-08-FG TEE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male JIC
  • End 1 Size
    1/2 in
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Female Pipe, Male JIC
  • End 2 Size
    1/2 in
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Female Pipe, Male JIC
  • End 3 Size
    1/2 in
  • End 3 Thread
    1/2-14 NPTF
  • Material
    Steel
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    2602
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text