Motion
4404-06-04
Straight Adapter - Steel Material
MI ITEM #00316274
MFR #4404-06-04
Your Price$3.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Steel Material
MI ITEM #00316274
MFR #4404-06-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.81/each(List $5.27)

Overview

Mfr description
4404-06-04 MALE PIPE

Specifications

  • Adapter Type
    Straight Adapter
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Fitting Shape
    Straight
  • Description Keyword
    3/8 in Barb x 1/4 in Male Pipe Ridgid
  • End 1 Size
    3/8 in
  • End 1 Style
    Barbed
  • Weight
    0.04 lbs
  • End 2 Size
    1/4 in
  • End 2 Thread
    (NPTF) 1/4–18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text