Motion
4404-10-08
Straight Adapter - Steel Material
Mi Item #00316280
MFR #4404-10-08
Price$12.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Steel Material
Mi Item #00316280
MFR #4404-10-08

Mfr description
4404-10-8 MALE PIPE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.99/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    1/2 in
  • Weight
    0.12 lbs

Details

  • Adapter Type
    Straight Adapter
  • Description Keyword
    5/8 in Barb x 1/2 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 1/2–14
  • Fitting Shape
    Straight
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)