Motion
4404-12-12
Straight Adapter - Steel Material
Mi Item #00316283
MFR #4404-12-12
Price$15.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Steel Material
Mi Item #00316283
MFR #4404-12-12

Mfr description
4404-12-12 HB-MP STRAIGHT HOSE TAIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.42/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Weight
    0.22 lbs

Details

  • Adapter Type
    Straight Adapter
  • Description Keyword
    3/4 in Barb x 3/4 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 3/4–14
  • Fitting Shape
    Straight
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)