Motion
4404-16-16
Straight Adapter - Steel Material
MI ITEM #00316286
MFR #4404-16-16
Price$19.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Steel Material
MI ITEM #00316286
MFR #4404-16-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.99/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Weight
    0.37 lbs

Details

  • Adapter Type
    Straight Adapter
  • Description Keyword
    1 in Barb x 1 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 1–11-1/2
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel

Overview

Mfr description
4404-16-16 MALE PIPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text