Motion
4404-20-20
Straight Adapter - Steel Material
MI ITEM #00316289
MFR #4404-20-20
Price$42.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Steel Material
MI ITEM #00316289
MFR #4404-20-20

Mfr description
4404-20-20 MALE PIPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.15/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • Weight
    0.58 lbs

Details

  • Adapter Type
    Straight Adapter
  • Description Keyword
    1-1/4 in Barb x 1-1/4 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)