Motion
4404-24-24
Straight Adapter - Steel Material
MI ITEM #00316292
MFR #4404-24-24
Your Price$35.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Steel Material
MI ITEM #00316292
MFR #4404-24-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.00/each(List $47.45)

Overview

Mfr description
4404-24-24 MALE PIPE

Specifications

  • Adapter Type
    Straight Adapter
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Fitting Shape
    Straight
  • Description Keyword
    1-1/2 in Barb x 1-1/2 in Male Pipe Ridgid
  • End 1 Size
    1-1/2 in
  • End 1 Style
    Barbed
  • Weight
    0.80 lbs
  • End 2 Size
    1-1/2 in
  • End 2 Thread
    (NPTF) 1-1/2–11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text