Specifications
Dimensions
- End 1 Size2 in
- End 2 Size2 in
- Weight1.36 lbs
Details
- Adapter TypeStraight Adapter
- Description Keyword2 in Barb x 2 in Male Pipe Ridgid
- End 1 StyleBarbed
- End 2 Thread(NPTF) 2–11-1/2
- Fitting ShapeStraight
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)