Overview
Mfr description
4501-04-02 MALE PIPE
Specifications
- Adapter Type90° Elbow
- MaterialSteel
- Description Keyword1/4 in Barb x 1/8 in Male Pipe Ridgid
- End 1 Size1/4 in
- End 1 StyleBarbed
- Weight0.05 lbs
- End 2 Size1/8 in
- End 2 Thread(NPTF) 1/8–27
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data