Motion
4501-08-06-FG
90° Elbow - Steel Material
MI ITEM #00316305
MFR #4501-08-06-FG
Price$11.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - Steel Material
MI ITEM #00316305
MFR #4501-08-06-FG

Mfr description
4501-08-06-FG HB-MP 90D
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.84/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    3/8 in
  • Weight
    0.17 lbs

Details

  • Adapter Type
    90° Elbow
  • Description Keyword
    1/2 in Barb x 3/8 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 3/8–18
  • Fitting Shape
    90° Elbow
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)