Motion
4501-10-08-FG
90° Elbow - Steel Material
Mi Item #00316308
MFR #4501-10-08-FG
Price$17.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - Steel Material
Mi Item #00316308
MFR #4501-10-08-FG

Mfr description
4501-10-08-FG HB-MP 90D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.89/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    1/2 in
  • Weight
    0.26 lbs

Details

  • Adapter Type
    90° Elbow
  • Description Keyword
    5/8 in Barb x 1/2 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 1/2–14
  • Fitting Shape
    90° Elbow
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)