Motion
4501-12-12-FG
90° Elbow - Steel Material
MI ITEM #00316312
MFR #4501-12-12-FG
Your Price$18.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - Steel Material
MI ITEM #00316312
MFR #4501-12-12-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$18.74/each(List $26.42)

Overview

Mfr description
4501-12-12-FG HB-MP 90D

Specifications

  • Adapter Type
    90° Elbow
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Fitting Shape
    90° Elbow
  • Description Keyword
    3/4 in Barb x 3/4 in Male Pipe Ridgid
  • End 1 Size
    3/4 in
  • End 1 Style
    Barbed
  • Weight
    0.40 lbs
  • End 2 Size
    3/4 in
  • End 2 Thread
    (NPTF) 3/4–14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text