Overview
Mfr description
4501-16-16-FG HB-MP 90D
Specifications
- Adapter Type90° Elbow
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- Description Keyword1 in Barb x 1 in Male Pipe Ridgid
- End 1 Size1 in
- End 1 StyleBarbed
- Weight0.65 lbs
- End 2 Size1 in
- End 2 Thread(NPTF) 1–11-1/2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data