Motion
FF1162-2020S
Eaton Aeroquip FF1162 Series Elbow Adapters NPTF External Pipe/Hose Connector - Carbon Steel
MI ITEM #00316319
MFR #FF1162-2020S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FF1162 Series Elbow Adapters NPTF External Pipe/Hose Connector - Carbon Steel
MI ITEM #00316319
MFR #FF1162-2020S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF1162-2020S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • Both Ends Gender Type
    Male to Male
  • End 1 Size
    1-1/4 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1-1/4-11 1/2
  • End 2 Size
    1-1/4 in
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • Material
    Carbon Steel
  • Min Operating Temperature
    -65 °F
  • Max Operating Temperature
    400 °F
  • Height
    2.960 in
  • Width
    1.610 in
  • Length
    2.770 in
  • Weight
    1.57 lb
  • Overall Length
    2.770 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text