Specifications
Dimensions
- End 1 Size1-1/4 in
- End 2 Size1-1/4 in
- Weight1.14 lbs
Details
- Adapter Type90° Elbow
- Description Keyword1-1/4 in Barb x 1-1/4 in Male Pipe Ridgid
- End 1 StyleBarbed
- End 2 Thread(NPTF) 1-1/4–11-1/2
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)