Motion
4501-32-32-FG
90° Elbow - One-Piece Forged Steel Material
MI ITEM #00316326
MFR #4501-32-32-FG
Price$394.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - One-Piece Forged Steel Material
MI ITEM #00316326
MFR #4501-32-32-FG

Mfr description
4501-32-32-FG ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.32/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    90° Elbow
  • Description Keyword
    2 in Barb x 2 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 2–11-1/2
  • Fitting Shape
    90° Elbow
  • ManufacturerName (description attribute)
    Brennan
  • Material
    One-Piece Forged Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)