Specifications
Dimensions
- End 1 Size5/8 in
- End 2 Size1/2 in
- Weight0.19 lbs
Details
- Adapter Type45° Elbow
- Description Keyword5/8 in Barb x 1/2 in Male Pipe Ridgid
- End 1 StyleBarbed
- End 2 Thread(NPTF) 1/2–14
- Fitting Shape45° Elbow
- ManufacturerName (description attribute)Brennan
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)