Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- Weight0.28 lbs
Details
- Adapter Type45° Elbow
- Description Keyword3/4 in Barb x 3/4 in Male Pipe Ridgid
- End 1 StyleBarbed
- End 2 Thread(NPTF) 3/4–14
- Fitting Shape45° Elbow
- ManufacturerName (description attribute)Brennan
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)