Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- Weight0.47 lbs
Details
- Adapter Type45° Elbow
- Description Keyword1 in Barb x 1 in Male Pipe Ridgid
- End 1 StyleBarbed
- End 2 Thread(NPTF) 1–11-1/2
- ManufacturerName (description attribute)Brennan
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)