Overview
Mfr description
4503-20-20-FG HM-MP 45D
Specifications
- Adapter Type45° Elbow
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- Description Keyword1-1/4 in Barb x 1-1/4 in Male Pipe Ridgid
- End 1 Size1-1/4 in
- End 1 StyleBarbed
- Weight0.74 lbs
- End 2 Size1-1/4 in
- End 2 Thread(NPTF) 1-1/4–11-1/2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data