1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRENNAN INDUSTRIES INC
4503-24-24
45° Elbow - Steel Material
MI ITEM #
00316349
MFR #
4503-24-24
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
BRENNAN INDUSTRIES INC 4503-24-24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRENNAN INDUSTRIES INC
4503-24-24
45° Elbow - Steel Material
MI ITEM #
00316349
MFR #
4503-24-24
Mfr description
4503-24-24 MALE PIPE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
End 1 Size
1-1/2 in
End 2 Size
1-1/2 in
Weight
1.23 lbs
Details
Adapter Type
45° Elbow
Description Keyword
1-1/2 in Barb x 1-1/2 in Male Pipe Ridgid
End 1 Style
Barbed
End 2 Thread
(NPTF) 1-1/2–11-1/2
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items