Motion
4503-32-32-FG
45° Elbow - Steel Material, 2 in Hose ID
Mi Item #00316354
MFR #4503-32-32-FG
Price$458.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - Steel Material, 2 in Hose ID
Mi Item #00316354
MFR #4503-32-32-FG

Mfr description
4503-32-32-FG ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$458.93/each

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    2.0000 in
  • End 2 Size
    2 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Size
    2.0000 in
  • Thread Size
    2-11-1/2 NPTF
  • Weight
    0.01 lbs

Details

  • Adapter Type
    45° Elbow
  • Coating
    Trivalent Zinc
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    Beaded Hose Barb
  • Connection 2 Short Name
    NPTF
  • Connection Type
    Beaded Hose Barb
  • Description Keyword
    2 in Barb x 2 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 2–11-1/2
  • Finish/Coating
    Trivalent Zinc
  • Fitting Connection Family
    NPT
  • Fitting Shape
    45° Elbow
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Steel
  • Max Operating Temperature
    500 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -65 to 500 °F
  • Product Types
    Fitting Assembly
  • Standards Met
    SAE J1231-2, SAE J476, ASTM B117
  • Style
    45 °Elbow
  • Thread Standard
    Beaded Hose Barb
  • Thread Type
    Beaded Hose Barb
  • Type
    Male Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)