Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- Weight0.07 lbs
Details
- Adapter Type90° Elbow
- Description Keyword1/4 in Barb x 1/4 in Male O-Ring Boss
- End 1 StyleBarbed
- End 2 Thread(SAE) 7/16–20
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)