Motion
4601-08-08-NWO
90° Elbow - Steel Material
MI ITEM #00316362
MFR #4601-08-08-NWO
Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - Steel Material
MI ITEM #00316362
MFR #4601-08-08-NWO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.64/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Weight
    0.23 lbs

Details

  • Adapter Type
    90° Elbow
  • Description Keyword
    1/2 in Barb x 1/2 in Male O-Ring Boss
  • End 1 Style
    Barbed
  • End 2 Thread
    (SAE) 3/4–16
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel

Overview

Mfr description
4601-08-08-NWO-FG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text