Specifications
Dimensions
- End 1 Size5/8 in
- End 2 Size5/8 in
- Weight0.36 lbs
Details
- Adapter Type90° Elbow
- Description Keyword5/8 in Barb x 5/8 in Male O-Ring Boss
- End 1 StyleBarbed
- End 2 Thread(SAE) 7/8–14
- ManufacturerName (description attribute)Brennan
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)