Motion
4603-10-10-NWO
45° Elbow - Steel Material
Mi Item #00316389
MFR #4603-10-10-NWO
Price$37.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - Steel Material
Mi Item #00316389
MFR #4603-10-10-NWO

Mfr description
4603-10-10-NWO-FG HB-MB 45D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.97/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    5/8 in
  • Weight
    0.29 lbs

Details

  • Adapter Type
    45° Elbow
  • Description Keyword
    5/8 in Barb x 5/8 in Male O-Ring Boss
  • End 1 Style
    Barbed
  • End 2 Thread
    (SAE) 7/8–14
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)