Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- Weight0.69 lbs
Details
- Adapter Type45° Elbow
- Description Keyword1 in Barb x 1 in Male O-Ring Boss
- End 1 StyleBarbed
- End 2 Thread(SAE) 1-5/16–12
- ManufacturerName (description attribute)Brennan
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)