Overview
Mfr description
4603-20-20-NWO-FG HB-MB 45D
Specifications
- Adapter Type45° Elbow
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- Description Keyword1-1/4 in Barb x 1-1/4 in Male O-Ring Boss
- End 1 Size1-1/4 in
- End 1 StyleBarbed
- Weight1.08 lbs
- End 2 Size1-1/4 in
- End 2 Thread(SAE) 1-5/8–12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data