Motion
4603-32-32-NWO-FG

BRENNAN INDUSTRIES INC
4603-32-32-NWO-FG

4603-32-32-NWO-FG HB-MB 45D
Mi Item #00316404
MFR #4603-32-32-NWO-FG
Price$290.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
4603-32-32-NWO-FG

4603-32-32-NWO-FG HB-MB 45D
Mi Item #00316404
MFR #4603-32-32-NWO-FG

Mfr description
4603-32-32-NWO-FG HB-MB 45D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.79/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    45° Elbow
  • Description Keyword
    2 in Barb x 2 in Male Adjustable O-Ring Boss
  • End 1 Style
    Barbed
  • End 2 Thread
    (SAE) 2-1/2–12
  • Fitting Shape
    45° Elbow
  • ManufacturerName (description attribute)
    Brennan
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)