Motion
4604-05-05-O
4604-05-05-O MALE CONN
Mi Item #00316409
MFR #4604-05-05-O
Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4604-05-05-O MALE CONN
Mi Item #00316409
MFR #4604-05-05-O

Mfr description
4604-05-05-O MALE CONN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.70/each

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • End 2 Size
    5/16 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Hose Barb, Male O-ring Boss
  • End 2 Thread
    1/2-20 UNF
  • Material
    Steel
  • Plating
    Trivalent Zinc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)