Motion
4604-10-10-O
Straight Adapter - Steel Material
MI ITEM #00316417
MFR #4604-10-10-O
Your Price$11.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Steel Material
MI ITEM #00316417
MFR #4604-10-10-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.84/each(List $16.33)

Overview

Mfr description
4604-10-10-O MALE CONN

Specifications

  • Adapter Type
    Straight Adapter
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Fitting Shape
    Straight
  • Description Keyword
    5/8 in Barb x 5/8 in Male O-Ring Boss
  • End 1 Size
    5/8 in
  • End 1 Style
    Barbed
  • Weight
    0.16 lbs
  • End 2 Size
    5/8 in
  • End 2 Thread
    (SAE) 7/8–14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text