Motion
4604-12-12-O
Nipple - Steel Material
Mi Item #00316420
MFR #4604-12-12-O
Price$21.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nipple - Steel Material
Mi Item #00316420
MFR #4604-12-12-O

Mfr description
4604-12-12-O NIPPLE HB-MORB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.55/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Weight
    0.24 lbs

Details

  • Adapter Type
    Straight Adapter
  • Description Keyword
    3/4 in Barb x 3/4 in Male O-Ring Boss
  • End 1 Style
    Barbed
  • End 2 Thread
    (SAE) 1-1/16–12
  • Fitting Shape
    Straight
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)