Motion
4604-24-24-O
Straight Adapter - Steel Material
Mi Item #00316429
MFR #4604-24-24-O
Price$64.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Steel Material
Mi Item #00316429
MFR #4604-24-24-O

Mfr description
4604-24-24-O MALE CONN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.21/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Weight
    0.88 lbs

Details

  • Adapter Type
    Straight Adapter
  • Description Keyword
    1-1/2 in Barb x 1-1/2 in Male O-Ring Boss
  • End 1 Style
    Barbed
  • End 2 Thread
    (SAE) 1-7/8–12
  • Fitting Shape
    Straight
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)