Motion
6MP-8FPL
7259-2541 Straight Long Adapter - 1/2 in Female Pipe Rigid x 3/8 in Male Pipe Rigid, Steel
Mi Item #00316475
MFR #6MP-8FPL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-2541 Straight Long Adapter - 1/2 in Female Pipe Rigid x 3/8 in Male Pipe Rigid, Steel
Mi Item #00316475
MFR #6MP-8FPL

Mfr description
6 MP-8FPL(LONG) 7253-2541 G60132-0608X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 NPTF
  • Weight
    0.10 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/2 in Female Pipe Rigid x 3/8 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)