Motion
5405-20-24
5405-20-24 PIPE REDUCER CPLG
MI ITEM #00316486
MFR #5405-20-24
Price$200.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5405-20-24 PIPE REDUCER CPLG
MI ITEM #00316486
MFR #5405-20-24

Mfr description
5405-20-24 PIPE REDUCER CPLG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$200.59/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 1-1/4 in
  • End 1 Size Type
    1-1/2 NPTF
  • End 2 Size
    1-1/2 in, 1-1/4 in
  • End 2 Size Type
    1-1/4 NPTF
  • Weight
    1.31 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1-1/2 in Female Pipe Rigid x 1-1/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)