Motion
20MP-24FPL

GATES RUBBER CO
20MP-24FPL

Straight Long Adapter - 1-1/2 in Female Pipe Rigid x 1-1/4 in Male Pipe Rigid, Steel
MI ITEM #00316487
MFR #20MP-24FPL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20MP-24FPL

Straight Long Adapter - 1-1/2 in Female Pipe Rigid x 1-1/4 in Male Pipe Rigid, Steel
MI ITEM #00316487
MFR #20MP-24FPL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 NPTF
  • End 2 Size
    1-1/4 in
  • End 2 Size Type
    1-1/4 NPTF
  • Weight
    0.10 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1-1/2 in Female Pipe Rigid x 1-1/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • Material
    Steel

Overview

Mfr description
20 MP-24FPL(LONG) ADPTR 7253-2549

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text