Motion
5500-20-20-FG
5500-20-20-FG MP-MP 90D
MI ITEM #00316512
MFR #5500-20-20-FG
Your Price$69.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5500-20-20-FG MP-MP 90D
MI ITEM #00316512
MFR #5500-20-20-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$69.00/each(List $98.48)

Overview

Mfr description
5500-20-20-FG MP-MP 90D

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Pipe
  • End 1 Size
    1-1/4 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-1/4-11-1/2 NPTF
  • End 2 Style
    Male Pipe
  • End 2 Size
    1-1/4 in
  • End 2 Thread
    1-1/4-11-1/2 NPTF
  • Material
    Steel
  • Maximum Operating Pressure
    3000 psi
  • Weight
    1.23 lbs
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    2.38 in
  • Series
    5500
  • Overall Diameter
    1-1/4 in
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text