Specifications
Dimensions
- End 1 Size1-1/2 in
- End 2 Size1-1/2 in
- Weight0.01 lbs
Details
- Adapter Type90° Elbow
- End 1 StyleMale Pipe
- End 1 Thread1-1/2-11-1/2 NPTF
- End 2 StyleMale Pipe
- End 2 Thread1-1/2-11-1/2 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series5500
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)